Zoro Homepage

Toilet Seat Cover, 1/2 Fold, White, 250 Sheets

  • Mfr # 25121973

  • Zoro # G715563446


product price: $39.75
/pk 10, $3.98/ea

Key Features

Sheet Width
14 1/4 in
Fold Type
1/2 Fold
Number of Sheets
250
Color
White
Sheet Length
16 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25121973
Zoro #
G715563446
UPC #
10729661269812
Country of Origin
China

Dimensions

Sheet Width
14 1/4 in
Sheet Length
16 3/4 in
Sheet Size
16 3/4 in x 14 1/4 in

Details

Item
Toilet Seat Cover
Fold Type
1/2 Fold
Number of Sheets
250
Color
White
Features
Flushable, Fits All Standard Seat Cover Dispensers, Green Seal Certified, Premium Recycled Grade
Material
Paper
Compatible Mfg. Model Number
HG-1-2

Description

Seat Cover,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.