1.5 oz Square Natural Bamboo Mini Kova Bowls and 100 Natural Bamboo 3.5in Mini Spoons, 100PK
- Mfr # BNRW0122
- Zoro # G725031775
product price:Â
$
138.99
/pk of 100, $1.39/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0122
- Zoro #
- G725031775
- UPC #
- 840126000000
- Country of Origin
- China
Description
Impress your guests with an elegant and sustainable presentation using our Bambuddha 1.5-ounce Square Natural Bamboo Mini Kova Bowls with Natural Bamboo Mini Spoons. Crafted from organic bamboo, these disposable bowls are designed with a sleek square shape and smooth bamboo finish that enhances any food presentation. Holding up to 1.5 ounces, these bamboo bowls are ideal for serving small portions of hot or cold food items. Accompanying these serving bowls are bamboo spoons that are robust and won't cause any breakage and splinters. These square containers and wooden spoons are biodegradable and commercially compostable, minimizing the impact of traditional plastic bowls and spoons on the environment. Measuring 2.5 inches in length by 2.5 inches in width by 1 inch in height, these appetizer bowls have a capacity of 1.5 ounces, while the included tasting spoons measure 3.5 inches in length. Each order includes 100 bowls and 100 spoons. These items will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.