Shop RESTAURANTWARE
Create Account
2 oz Square Smoked Gray Plastic Mini Kova Cups and 100 Silver Plastic 4in Mini Forks, 100PK
- Mfr # BNRW0251
- Zoro # G425026873
product price:Â
$
46.45
/pk of 100, $0.46/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNRW0251
- Zoro #
- G425026873
- UPC #
- 840126000000
- Country of Origin
- China
Description
Serve miniature treats with our Mini Serve 2-ounce Square Smoked Gray Plastic Mini Kova Cups with Silver Plastic Mini Forks. Made from premium plastic, these dessert cups and cake forks are conveniently disposable for a hassle-free cleanup after meals. Featuring a sleek cube design and smoked gray hue, these food cups make an eye-catching addition to restaurant tables, catered buffets, and cocktail parties. To accompany these sophisticated cups, the included tasting forks have a polished silver finish that effortlessly elevates your presentation. These 4-inch forks are ideal for spearing decadent bites of chocolate mousse cake, lemon tartlets, and tiramisu. Holding up to 2 ounces, these mini cups are suitable for serving single portions of sorbet, creme brulee, or cheesecake. Pair these appetizer cups with their coordinating lids (SKU: RWP0305C) for a tight-fitting seal to lock in flavors. These square cups measure 2 inches long by 2 inches wide by 1.75 inches tall and have a capacity of 2 ounces, while the plastic forks measure 4 inches long. Each order includes 100 cups and 100 forks. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.