Shop RESTAURANTWARE
Create Account
2oz Oval White Plastic Alato Tasting Dish and 100 Silver Plastic 4in Mini Forks, 100PK
- Mfr # BNRW0295
- Zoro # G025032243
product price:Â
$
67.75
/pk of 100, $0.68/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0295
- Zoro #
- G025032243
- UPC #
- 840126000000
- Country of Origin
- China
Description
Serve delectable hors d'oeuvres in style with our Mini Serve 2-ounce Oval White Plastic Alato Tasting Dishes with Silver Plastic Mini Forks. Constructed from high-quality plastic, these candy dishes and appetizer forks are disposable, offering a convenient solution for your entertaining needs. These serving dishes can hold up to 2 ounces and are ideal for presenting bite-sized cold food items with finesse. Flaunting a sleek white finish and curved edge silhouette, these oval bowls enhance the decor of any cocktail soiree, wedding reception, or catered affair. These plastic forks have a lustrous silver finish to elevate the presentation of your tempting treats effortlessly. Designed with robust handles, these 4-inch forks can easily withstand the hearty scoops of your favorite food without bending or breaking. These party dishes measure 3.5 inches in length by 2.75 inches in width by 1.75 inches in height and have a capacity of 2 ounces, while the cake forks measure 4 inches in length. Each order includes 100 dishes and 100 forks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.