Asporto 32 oz Black Plastic 2 Compartment Food Container -Clear Lid, Microwavable - 8 3/4in x, 50PK
- Mfr # RWP0455B-50
- Zoro # G625024143
product price:Â
$
48.99
/pk of 50, $0.98/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP0455B-50
- Zoro #
- G625024143
- UPC #
- 747989000000
- Country of Origin
- Viet Nam
Description
Enjoy fast and efficient food delivery service with our Asporto 32-ounce Black Plastic 2 Compartment Food Containers. Manufactured from PP plastic, these takeaway containers are BPA-free and heat-resistant, making them perfect for packing a variety of food items. These meal prep containers are constructed with 2 built-in compartments that have a capacity of 12.5 and 8 ounces to efficiently separate entrees from snacks or sides. Each 2 compartment food container comes with clear plastic lids that snap onto the containers for a tight-fitting seal to minimize the risk of spills and avoid messes. These disposable takeaway boxes are microwavable to heat up meals. Recyclable and disposable, these black to go boxes ensure a smooth cleanup while reducing your carbon footprint. The black finish of these carry out boxes adds style to the look of take out and delivery food orders. These plastic food containers measures 8.75 inches in length by 6 inches in width by 2 inches in height and have a total capacity of 32 ounces. Sold in a 50 count box. NOTE: Lids are not for microwave use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.