Bag Tek Camouflage Paper Bag - 4 lb - 5in x 3 1/4in x 9 1/2in, 100PK
- Mfr # RWA0840BRG
- Zoro # G925025666
product price:Â
$
20.15
/pk of 100, $0.20/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWA0840BRG
- Zoro #
- G925025666
- UPC #
- 840126000000
- Country of Origin
- China
Description
Upgrade your takeaway packaging with our Bag Tek Camouflage Paper Bags. Made from sturdy paper, these disposable lunch bags are durable and equipped with a grease-resistant coating to prevent oils and sauces from seeping through. The unique camouflage print of these take out bags adds a playful feel to takeout orders. With an open-top design, these popcorn bags can be folded to secure contents during travel. These paper deli bags are freezer-safe, and make storing leftovers straightforward for customers. The rectangular flat base of these merchandise bags allows for easy packing by standing upright without help. These camouflage bags are disposable and ensures cleanup is a breeze. The gusset sleeves of these durable paper bags provide additional space for larger meals. Each disposable paper bag has a capacity of 4 pounds and measures 5 inches in length by 3.25 inches in width by 9.5 inches in height. Shipped in a 100 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.