Bag Tek Frenchie Paper Bag - 2 lb - 4 1/4in x 2 1/4in x 8 1/2in, 100PK
- Mfr # RWA0839BLF
- Zoro # G625026451
product price:Â
$
17.09
/pk of 100, $0.17/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0839BLF
- Zoro #
- G625026451
- UPC #
- 840126000000
- Country of Origin
- China
Description
Secure your guests' treats elegantly with our Bag Tek Frenchie Paper Bags. Crafted from high-quality paper, these disposable lunch bags are sturdy enough to carry sizeable meals. The sophisticated Frenchie design of these take out bags introduces an appealing touch to your takeaway packages. These popcorn bags feature a convenient open-top design that facilitates easy packing and allows for quick order checks. To keep oil or sauce from seeping through, these paper deli bags are grease-resistant and can comfortably accommodate saucy dishes. These Frenchie bags are freezer-safe allowing customers to refrigerate their leftovers conveniently. With a rectangular flat base and side gusset sleeves, these merchandise bags provide stability and extendability to accommodate more items. These 2-pound paper bags are disposable for quick cleanup. Each paper bag has a capacity of 2 pounds and measures 4.25 inches in length by 2.25 inches in width by 8.5 inches in height. Shipped in a 100 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.