Bag Tek Turquoise Paper Bag - 12 lb - 7in x 4 1/4in x 12 1/2in, 100PK
- Mfr # RWA0843TQ
- Zoro # G025023906
product price:Â
$
24.49
/pk of 100, $0.24/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0843TQ
- Zoro #
- G025023906
- UPC #
- 840126000000
- Country of Origin
- China
Description
Choose our Bag Tek Turquoise Paper Bags for a modern, high-capacity take out solution. Crafted from premium paper, these disposable lunch bags are durable and can securely hold up to 12 pounds of meals and grocery items. These merchandise bags have a grease-resistant coating to keep oil or sauce from seeping through. The vibrant turquoise finish of these paper deli bags adds an appealing touch to your restaurant's take out supplies. To easily store leftovers, these turquoise bags are freezer-safe. With an open-top design, these take out bags offer easy packaging access, while the fold-down feature safely secures meals, ensuring a no-mess transport. These popcorn bags have a flat bottom construction that provides stability on tabletops. For a swift cleanup, these turquoise take out bags are disposable. Each paper grocery bag has a capacity of 12 pounds and measures 7 inches in length by 4.25 inches in width by 12.5 inches in height. Shipped in a 100 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.