Balloonify Clear Bobo Balloon - 20in, 10PK
- Mfr # RWP1068C
- Zoro # G225026189
product price:Â
$
12.29
/pk of 10, $1.23/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP1068C
- Zoro #
- G225026189
- UPC #
- 840126000000
- Country of Origin
- China
Description
Add a classic touch to your party decor by using our Balloonify Clear Bobo Balloons. These 20-inch bobo balloons are made from premium TPU material to ensure durability and high elasticity. Stretch these deflated clear bobo balloons crosswise and lengthwise at least 10 times before quickly inflating them. Tie two or three knots with the tail of these transparent birthday balloons to avoid any leakage. These transparent balloons come with 27.5-inch PVC sticks that can be used as handles, and can be conveniently placed anywhere for decoration or held easily. With an included PVC hold, these clear party balloons are securely attached to the handle, minimizing any accidental slips or detachment during use. The supreme quality of these balloons makes them highly transparent and can be filled with air or helium for all your parties and events. Use these transparent bobo balloons for indoor or outdoor events, as they are unaffected by moisture and do not pop easily due to heat. These transparent balloons are recyclable, making them a sustainable option. Measuring 13.8 inches in length by 8.7 inches in width, these bobo balloons can be inflated up to 20 inches and stay for 7 to 15 days. Each order includes 10 deflated bobo balloons with 10 sticks. Electric air balloon pump (SKU: RWP1061) is available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.