Bambuddha 200 Round Natural 5.5in Wood Plates and 200 Natural Bamboo 3.5in Mini Forks, 200PK
- Mfr # BNRW0144
- Zoro # G025027423
product price:Â
$
199.99
/pk of 200, $1.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0144
- Zoro #
- G025027423
- UPC #
- 840126000000
- Country of Origin
- China
Description
Serve your gourmet cuisine in style with our Bambuddha Round Natural Wood Plates with Natural Bamboo Mini Forks. Crafted from poplar wood, these round appetizer plates are durable and sturdy for serving various hot or cold food items. Featuring a glassine paper lining, these wooden plates are grease-resistant and water-resistant to minimize the risk of mess and spills. These cocktail forks are made from durable bamboo and have two long tines that are perfect for quickly picking up miniature entrees or desserts. The neutral finish of these disposable plates and forks complements the look of any food presentation. These serving plates and appetizer forks have a smooth, splinter-free surface for an elevated eating experience by preventing annoying wood chips. A better alternative to traditional plastic forks and plates, these round wooden plates and single-use tasting forks are biodegradable and commercially compostable. These poplar round plates measure 5.5 inches in diameter, while the bamboo fork measures 3.5 inches in length. Each order includes 200 plates and 200 forks. These items will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.