Shop ZORO SELECT

Disposable Forks, Heavyweight, White, 1,000 PK

  • Mfr # BWKFORKHWPPWH
  • Zoro # G3768710

product price: 
$
31.59
/pk of 1000, $0.03/ea

Key Features

Disposable Cutlery Grouping
Fork
Disposable Foodware Color
White
Foodservice Item Weight
Heavyweight
Basic Foodware Material
Polypropylene
Wrapped/Unwrapped
Unwrapped
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BWKFORKHWPPWH
Zoro #
G3768710
UPC #
-
Country of Origin
China
Disposable Cutlery Grouping
Fork
Disposable Foodware Color
White
Foodservice Item Weight
Heavyweight
Basic Foodware Material
Polypropylene
Wrapped/Unwrapped
Unwrapped
Color
White
Packs per Case
1
Material
Plastic
Set Contents
Fork
Pack Count
1,000
Item
Disposable Fork
Product Type
Fork
Specific Material
Polypropylene
SFI Certified
No
Weight
Heavy-Weight
BPI Certified
No
Wrapped or Unwrapped
Unwrapped
FSC Certified
No
Bio-Based
No
USDA Certified Bio-based Products
No
Utensil Type
Fork
Compostable
Not Compostable
Recyclable
No
Disposable Utensil Type
Fork
Item Weight
Heavy-Weight
Cutlery Type
Fork

Dimensions

Length
7.09 in

Description

A great option for virtually any dining environment, heavyweight, polypropylene cutlery items offer quick event set-up, packing for to-go meals, and a variety of other every day uses. Carton quantities that are easy to stock and distribute to diners. The utensils have the strength and versatility to be used with most cuisines, making them an ideal fit for takeout, concession stands, cafeterias, offices, events, and outdoor gatherings.
  • • High-quality, heavyweight design, perfect for nearly any cuisine.
  • • Flexible plastic prevents cutlery from breaking during use.
  • • Economical, yet sturdy option for takeout or dine-in uses.
  • • Complimentary color options allow for use in a variety of settings, from office parties to upscale catering.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.