Bar Lux 16 oz Copper-Plated Stainless Steel Pineapple Tumbler - 3 1/2in x 3 1/2in x 7 1/2in
- Mfr # RWT0303CP
- Zoro # G425036612
product price:Â
$
44.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT0303CP
- Zoro #
- G425036612
- UPC #
- 735256000000
- Country of Origin
- China
Description
Showcase your delicious cocktails with style using our Bar Lux 16-ounce Copper-Plated Stainless Steel Pineapple Tumbler. Crafted in the shape of a pineapple, this 16-ounce tumbler provides a charming touch to handcrafted cocktails and instantly grabs the attention of guests at your bar, hotel, catered event, or other foodservice establishment. Made from high-quality stainless steel with a copper plating, this stunning copper tumbler effortlessly complements the modern decor at your venue while maintaining its exceptional design for long-lasting use. This stainless steel drinking glass keeps chilled beverages cool for a long period of time which allows customers to enjoy every sip of their drink. With a removable crown top, this pineapple drinking glass provides your employees with an efficient way to serve flavorful beverages without worrying about accidental spills. This one-of-a-kind lid also has a built-in straw slot to conveniently pair drinks with our coordinating copper straw (SKU: RWT0285CP). Containing up to 16 ounces, this cocktail glass measures 3.5 inches in diameter by 7.5 inches in height and is sold in a 1 count box. We recommend hand washing this drinking glass to preserve the copper plating. Straws are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.