Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Carousel Lazy Susan Bar Set, Acacia Wood and Gold
- Mfr # 673-02-508-000-0
- Zoro # G116455210
product price:Â
$
93.69
/ea
Key Features
Type
Professional Bartender Kit
Width
7.9 in
Height
10.8 in
Color
Brown
Length
7.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 673-02-508-000-0
- Zoro #
- G116455210
- UPC #
- 99967552370
- Country of Origin
- India
- Item
- Carousel Lazy Susan Bar Set, (Acacia Wood and Gold)
- Type
- Professional Bartender Kit
- Color
- Brown
Dimensions
- Width
- 7.9 in
- Height
- 10.8 in
- Length
- 7.9 in
Description
Budding mixologist? Veteran cocktail-whisperer? Either way, your home bar is not complete until it includes the Carousel Lazy Susan Bar Tool set. This home bar kit includes 12 beautiful gold plated tools: a shaker, a twisted stem cocktail spoon with hammer, corkscrew, straight straw, bent straw, 2 liquor pourers, 1 stopper, a double-sided jigger, a hawthorne strainer, tongs, and a muddler with plastic head. With 12 essential bar tools conveniently stored in a handsome and space-saving acacia lazy susan, its time to level up your cocktail game.
- Lazy Susan tool holder made of acacia
- Includes 12 gold plated tools: 1 Shaker, 1 Twisted Stem Cocktail Spoon with Hammer, 1 Corkscrew, 1 Straight Straw, 1 Bent Straw, 2 Liquor Pourers, 1 Stopper, 1 Double-Sided Jigger, 1 Hawthorne Strainer, 1 Tongs, 1 Muddler with Plastic Head
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.