Be Safe Type R Class 2 Lime 2XL/3XL High Visibility X-Back Reflective Tape Mesh Safety Vest - Zipper
- Mfr # RWT2284G-1
- Zoro # G525032897
product price:Â
$
11.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT2284G-1
- Zoro #
- G525032897
- UPC #
- 840126000000
- Country of Origin
- China
Description
Reinforce workplace safety with our Be Safe Type R Class 2 Lime 2XL/3XL High Visibility Mesh Safety Vest. Made from breathable polyester mesh, this reflective vest keeps staff cool during extended shifts. Its bold lime color and X-back reflective tape enhance visibility in low-light or hazardous environments. This high-visibility vest is equipped with a front zipper closure for a secure, distraction-free fit. A convenient inner pocket stores essentials such as pens or notepads, promoting task efficiency. Built from machine-washable plastic, this hi vis vest is durable and recyclable to support sustainable workplace practices. Measuring 29.21 inches in length by 30.3 inches in width, this mesh safety vest is designed for larger body types without compromising mobility. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.