Bev Tek Black Plastic 2-in-1 Straw or Sippy Cup Lid - with Two Plugs, Fits 12, 16 and 24 oz, 500PK
- Mfr # RWP0888B
- Zoro # G525033467
product price:Â
$
150.99
/pk of 500, $0.30/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP0888B
- Zoro #
- G525033467
- UPC #
- 840126000000
- Country of Origin
- China
Description
Seal in Beverages while on the go using our Bev Tek Black Plastic 2-in-1 Straw or Sippy Cup Lids. These plastic lids are crafted with a 2-in-1 design that features a spout opening and a straw slot to accommodate hot or cold drinks. Match these disposable lids with our compatible Bev Tek 12, 16, and 24-ounce coffee cups to securely contain to go beverages (SKU: RWP0547C, RWP0548C, and RWP0549C). Equipped with attached double stoppers, these coffee lids provide a leakproof seal for the opening when not in use. With an elegant black finish, these hot and cold cup lids match all of your cafe's to go supplies. Made from PP plastic, these beverage lids are recyclable for quick and easy cleanup. Measuring 3.7 inches in diameter, these drink lids are 1.1 inches tall. Sold in a 500 count box. Compatible cups are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.