Bio Tek 16 oz Square Kraft Paper Microwavable Noodle Take Out Container - 3 1/2inx3inx3 1/4in, 200PK
- Mfr # RWA0858K
- Zoro # G725024166
product price:Â
$
79.19
/pk of 200, $0.40/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0858K
- Zoro #
- G725024166
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Create a stylish packaging presentation with our Bio Tek 16-ounce Square Kraft Paper Microwavable Noodle Take Out Containers. Perfect for saucy noodles or egg rolls, these carry out containers are greaseproof to keep them from getting soggy. These take out food containers are microwave-safe for reheating multiple servings of side dishes in one container. Made from strong kraft paper, these Asian food boxes can hold weighty portions of vegetable salads. Great for preventing messy spills during transport, these food containers are built with a tab lock closure. Designed with a natural brown finish, these paper take out boxes can be written on to label different types of foods and avoid confusion. These restaurant take out containers are recyclable to reduce the carbon footprint at your establishment. For space-saving storage at your restaurant, catered event, or food stand, these food containers are conveniently stackable. Measuring 3.5 inches long by 3 inches wide by 3.25 inches tall, these carry out boxes contain up to 16 ounces of your tasty meals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.