Shop RESTAURANTWARE
Create Account
Bio Tek 26 oz Round Bamboo Paper Soup Container - 4 1/2in x 4 1/2in x 4in, 200PK
- Mfr # RWA0339
- Zoro # G125035083
product price:Â
$
104.99
/pk of 200, $0.52/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWA0339
- Zoro #
- G125035083
- UPC #
- 735256000000
- Country of Origin
- Viet Nam
Description
Serve up delicious soups sustainably with the Bio Tek 26-Ounce Round Bamboo Paper Soup Containers. Made from bamboo paper, these disposable soup containers are biodegradable and a better alternative to traditional plastic containers. These takeaway containers boast sturdy construction to expertly hold soups. Holding up to 26 ounces, these paper soup bowls are great to pack soups and can be paired with their coordinating lids (SKUs: RWA0341 and RWA0344) to carry soups without spills. For an upscale look, these carry out containers have a smooth brown finish. These paper soup containers are disposable for simple cleanup. Measuring 4.5 inches in diameter by 4 inches in height, these paper soup cups hold up to 26 ounces and provide an ideal soup storage container. Sold in a 200 count box. Lids and containers are sold separately. This item will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.