Shop RESTAURANTWARE
Create Account
Bio Tek 26 oz Square Blue and White Stripe Paper Noodle Take Out Container - 4inx3 1/2inx4in, 50PK
- Mfr # RWA0338BLW-50
- Zoro # G825027234
product price:Â
$
24.35
/pk of 50, $0.49/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWA0338BLW-50
- Zoro #
- G825027234
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Exhibit your culinary creations in our Bio Tek 26-ounce Square Blue and White Stripe Paper Square Noodle Take Out Containers. These takeaway boxes for food are created with high-quality paper and offer superior structural durability, making them perfect for hot or cold food items. Each carry out container is equipped with a grease-resistant PE lining to prevent oil or sauce from seeping through and keep food fresh and mess-free. These disposable take out boxes have a built-in tab lock closure that seals food securely during transport and prevents spillage. With an aesthetic blue and white stripe design, these takeaway containers add a touch of style to take out orders and make them aesthetically pleasing. These paper take out boxes are disposable for easy cleanup and are excellent for restaurants and food trucks. Each disposable food container has a capacity of 26 ounces and measures 4 inches in length by 3.5 inches in width by 4 inches in height. Shipped in a 50 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.