Shop DIXIE

Paper Cups, Hot, 12 oz, PK50

  • Mfr # 5342CD
  • Zoro # G205672542

product price: 
$
10.45
/pk of 50, $0.21/ea

Key Features

Disposable Foodware Coating/Lining
lining
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Coffee Haze
Disposable Foodware Color
Multicolor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5342CD
Zoro #
G205672542
UPC #
-
Country of Origin
United States
Item
Cups
Disposable Foodware Coating/Lining
lining
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Coffee Haze
Disposable Foodware Color
Multicolor
Disposables Product Grouping
Hot
Material
Paper
Capacity
12 oz
Color
White/Brown/Green/Blue
Product Series
PerfecTouch
For Use With
Dixie® D9542, 9542500DX, D9542B
Green Certification or Other Recognition
USDA Certified Biobased 80%
Disposable Cup Sub-category
Hot
Bio Based
Yes
Bpi Certified
No
Number of Cups Included
50
Pattern
Coffee Haze
Item
Cups
Hot or Cold Cup
Hot Cup
Fsc Certified
No
Recyclable
No
Compatible Manufacturer Lid Part Number
Dixie D9542, 9542500DX, D9542B
Material
Paper
Sfi Certified
No
Compostable
No
Type
Hot Cup

Description

Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.