Bio Tek 71 oz Rectangle Kraft Paper #3 Bio Box Take Out Container - 8 1/2inx6 1/4inx2 1/2in, 200PK
- Mfr # RWA0334
- Zoro # G325031861
product price:Â
$
142.99
/pk of 200, $0.71/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0334
- Zoro #
- G325031861
- UPC #
- 735256000000
- Country of Origin
- Viet Nam
Description
Serve your customers delicious takeout in style with the Bio Tek 71-Ounce Rectangle Kraft Paper #3 Bio Box Take Out Containers. Made from durable kraft paper, these takeaway containers boast a sturdy construction and are perfect for packing hot or cold items for delivery. The grease-resistant PE lining of these carry out containers handles messy foods by preventing oil or sauce from seeping through. These disposable take out boxes have built-in tab lock closures to securely keep food locked in during transport to maintain freshness. The kraft brown finish of these takeaway boxes for food elevates their presentation. These paper food containers are disposable for a quick post-meal cleanup. Measuring 8.5 inches in length by 6.25 inches in width by 2.5 inches in height, these paper take out boxes can hold up to 71 ounces for generous portion sizes. Sold in a 200 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.