Shop SCOTT
See all product information
Create Account
Napkin, 1/8Fld Dinner, 15x17, PK3000
- Mfr # 98200
- Zoro # G4496628
product price:Â
$
152.99
/pk of 3000, $0.05/ea
Free Shipping & Returns
Key Features
Napkin Fold Type
Dinner
Color
White
Napkin Style
Dinner
Length
14.63 in
Ply
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98200
- Zoro #
- G4496628
- UPC #
- -
- Country of Origin
- United States
- Item
- Napkin,1/8Fld Dinner,15x17,PK3000
- Napkin Fold Type
- Dinner
- Color
- White
- Napkin Style
- Dinner
- Ply
- 2
- Pack Count
- 300
- Material
- Paper
- Weight
- 35.2 lbs
- Number of Napkins
- 300
- Napkin Color
- White
- Includes
- (10) packs of 300 Napkins each
- Napkin Type
- Dinner
- Number of Napkins Per Container
- 300
Dimensions
- Length
- 14.63 in
- Width
- 17 in
- Depth
- 14.63 in
- Folded Width
- 4.5 in
- Folded Depth
- 7.5 in
- Napkin Folded Dimensions
- 7.5 in x 4.5 in
Description
Napkin,1/8Fld Dinner,15x17,PK3000, Package Quantity 3000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.