Bio Tek 8 oz Square Eco Green Paper Noodle Take Out Container - 2 3/4in x 2 1/4in x 2 1/2in, 25PK
- Mfr # RWA0158EG-25
- Zoro # G625031585
product price:Â
$
19.45
/pk of 25, $0.78/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0158EG-25
- Zoro #
- G625031585
- UPC #
- 810019000000
- Country of Origin
- Viet Nam
Description
Promote sustainability in style with our Bio Tek 8-ounce Square Eco Green Paper Noodle Boxes. Crafted from high-quality paper, these containers are ideal for holding hot, cold, or greasy foods without losing structure. The natural green color reinforces your commitment to eco-friendly practices while adding a fresh, earthy touch to your packaging. Featuring a secure tab-lock closure, they help prevent leaks during transport and maintain food presentation. The PE-coated interior ensures grease resistance, making these boxes ideal for noodles, rice dishes, or saucy entrees. These containers are freezer-safe for added convenience and recyclable to support responsible disposal. Each container measures 2.8 inches in length by 2.2 inches in width by 2.5 inches in height. Sold in a 25 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.