9x9x2 Window PaperBoard 4 Compartment Bento Box, 100PK
- Mfr # VT-PBW-9X9-4C
- Zoro # G922914758
product price:Â
$
223.99
/pk of 100, $2.24/ea
Free Shipping & Returns
Key Features
Material
Paperboard, RPET, Compostable
Outside Length
9 in
Outside Width
9 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VT-PBW-9X9-4C
- Zoro #
- G922914758
- UPC #
- -
- Country of Origin
- China
- Material
- Paperboard, RPET, Compostable
Dimensions
- Outside Length
- 9 in
- Outside Width
- 9 in
- Height
- 2 in
Description
9x9x2 VerTerra Window PaperBoard 4 Compartment Bento Box - 100 pcs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.