Shop RESTAURANTWARE
Create Account
Bio Tek 8 oz Square Kraft Paper Microwavable Noodle Take Out Container, 2 3/4inx2 1/4inx2 1/2, 200PK
- Mfr # RWA0857K
- Zoro # G725034424
product price:Â
$
72.05
/pk of 200, $0.36/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0857K
- Zoro #
- G725034424
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Give your take out orders a makeover with our Bio Tek 8-ounce Square Kraft Paper Microwavable Noodle Take Out Containers. These to go boxes are greaseproof, making them perfect for lo mein or fried noodles. For easily heating up dishes during events, these to go boxes are conveniently microwave-safe. The kraft paper construction of these carry out containers is naturally sturdy to hold servings of side dishes. Equipped with a tab lock closure, these food containers keep entrees safe and secure during transport. Featuring a natural brown finish, these Asian take out boxes can be written on to keep orders organized and avoid confusion. These paper take out boxes are recyclable for fast and nature-friendly cleanup after serving your customers. With a stackable design, these carry out boxes provide space-saving storage at your restaurant or catering service. Measuring 2.75 inches in length by 2.25 inches in width by 2.5 inches in height, these eco-friendly take out containers hold up to 8 ounces of vegetables or dumplings. Sold in a 200 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.