Bio Tek Kraft Paper To Go Lunch / Drink Carrier - with Handle - 8 3/4in x 4 1/4in x 8in, 100PK
- Mfr # RWA1019K
- Zoro # G625027328
product price:Â
$
138.99
/pk of 100, $1.39/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWA1019K
- Zoro #
- G625027328
- UPC #
- 840126000000
- Country of Origin
- China
Description
Add an unforgettable touch to lunch orders using our Bio Tek Kraft Paper To Go Lunch / Drink Carriers. These lunch carriers have a foldable design that allows you to easily assemble the box. With a built-in handle, these disposable lunch boxes provide you with a secure way to hand out lunch boxes to customers at your cafeteria, catered event, or concession stand. The inside of these single-use lunch boxes features a wide compartment, making them perfect for packaging food or drink orders without worrying about them sliding around during transport. The bottom of these disposable lunch boxes features 2 dotted circles that can be easily removed to create cup holders. These to go lunch boxes feature a side pocket on the interior that allows you to store utensil packets or napkins for customers. The high-quality kraft construction of these to go lunch boxes are biodegradable for easy and eco-friendly cleanup. These lunch carriers measure 8.9 inches in length by 4.3 inches in width by 8.1 inches in height. The interior compartment of these disposable lunch boxes measures 8 inches in length by 4.3 inches in width by 2.3 inches in height. The cut-out circles of these carriers have a diameter of 3.5 inches and can fit our wide selection of 8, 12, 16, 20, 24-ounce coffee cups and Bev Tek disposable drinking cups. Recreate the lunch box in the images and stop-motion video by coordinating the boxes with our kraft to go containers (SKU: RWA0176 and SKU: RWA0154), flatware sets (SKU: RWB0457), and coffee cups (SKU: RWA0280B). These to go lunch boxes are shipped flat for space-saving storage. Sold in a 100 count box. This item will only degrade outside of the traditional solid waste stream. Products videoed and photographed inside the drink carrier are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.