Bio Tek 26 oz Square Camouflage Paper Noodle Take Out Container - 4in x 3 1/2in x 4in, 50PK
- Mfr # RWA0338BRG-50
- Zoro # G725034493
product price:Â
$
24.35
/pk of 50, $0.49/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0338BRG-50
- Zoro #
- G725034493
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Choose durability and style with our Bio Tek 26-ounce Square Camouflage Paper Square Noodle Take Out Containers. These disposable take out boxes are crafted from premium paper and have excellent structural durability, making them ideal for packing a variety of hold or cold food items. Each carry out container is equipped with a grease-resistant PE lining to prevent oil or sauce from seeping through during delivery and keep food fresh. These takeaway containers have a built-in tab lock closure to ensure food stays secure and intact in transit. The trendy camouflage print of these paper take out boxes gives an appealing look to food packaging orders. For an easy cleanup, these takeaway boxes for food are disposable which makes them an ideal choice for food trucks and restaurants. These square food containers have a capacity of 26 ounces and measure 4 inches in length by 3.5 inches in width by 4 inches in height. Shipped in a 50 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.