Carmel Mesh Blue Vinyl Woven Placemat - with Pearl Threads - 16in x 12in, 6PK
- Mfr # RWA0420
- Zoro # G525024809
product price:Â
$
29.95
/pk of 6, $4.99/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWA0420
- Zoro #
- G525024809
- UPC #
- 747989000000
- Country of Origin
- China
Description
Our Carmel Mesh Blue Vinyl Woven Placemats bring style and functionality to any dining table. With a vinyl construction, these placemats are easy to clean and reusable for constant use. The heat-resistant material of these durable table mats provides protection from hot dishes, while the shock-absorbent quality shields tables from damage. With pearl threads, these stylish dining table placemats create an attractive pattern that complements most decor.As outdoor placemats, these kitchen table placemats can be used on patios and decks.. For easy wiping, these wipeable placemats only require a damp cloth to remove spills and messes. To prevent slipping, a textured backing grips surfaces securely. Measuring 16 inches in length by 12 inches in width, these ample-sized placemats give plenty of space for plates and glasses. Shipped in a 6 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.