Carmel Mesh Tangerine Vinyl Woven Placemat - 16in x 12in, 6PK
- Mfr # RWA0418
- Zoro # G125024391
product price:Â
$
29.95
/pk of 6, $4.99/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0418
- Zoro #
- G125024391
- UPC #
- 747989000000
- Country of Origin
- China
Description
Bring a pop of color and style to your dining table with our Carmel Mesh Tangerine Vinyl Woven Placemats. The vinyl construction of these placemats allows for easy cleaning by simply wiping away spills and messes. With stripes, these table placemats bring style and functionality to your tablescape. These woven placemats are heat resistant, protecting your table from hot dishes. The shock-absorbent material of these placemats cushions plates and glassware, preventing scratches and damage to your table. These reusable placemats can be used indoors or outdoors, moving effortlessly between spaces. Measuring 16 inches in length by 12 inches in width, these placemats provide ample space for plates and cutlery while being compact enough to fit on tables. Shipped in a 6 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.