Cascata 14 oz Red Wine Glass - All-Purpose - 3 1/2in x 3 1/2in x 8 1/4in, 12PK
- Mfr # RWG0079-12
- Zoro # G625027700
product price:Â
$
99.89
/pk of 12, $8.32/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWG0079-12
- Zoro #
- G625027700
- UPC #
- 810019000000
- Country of Origin
- Türkiye
Description
Stylishly serve your favorite wines with these Cascata 14-ounce Red Wine Glasses. Featuring a versatile silhouette, these all-purpose wine glasses expertly showcase the flavors and aromas in red or white wines. These red wine glasses beautifully display a smooth rolled rim and narrow stem that prevents the heat from your hands from influencing the temperature of your wine and enhances your overall drinking experience. With a tempered glass construction, these lead-free cabernet wine glasses offer superior durability for everyday use and are suitable for commercial dishwashers. These wine glasses for red wine are made from machine-blown glass with exceptional precision to effortlessly upgrade your drink presentation. Containing up to 14 ounces, these versatile wine glasses measure 3.5 inches long by 8.25 inches tall and are sold in a 12 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.