Chef 101 16 oz (2 cups) Clear Plastic Measuring Cup - 4 1/4in x 3 1/2in x 5in
- Mfr # RWT2168C-1
- Zoro # G325025242
product price:Â
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT2168C-1
- Zoro #
- G325025242
- UPC #
- 840126000000
- Country of Origin
- China
Description
Make measuring effortless with our Chef 101 Clear Plastic 16-Ounce (2 Cups) Measuring Cup, designed for accuracy in professional and home kitchens. Crafted from premium plastic, this food-safe measuring beaker is durable and crack-resistant for long-lasting performance. Featuring clearly embossed metric and imperial graduations, this plastic measuring container allows for precise measurement of liquids and dry ingredients. Designed with a conical spout, this plastic measuring pitcher enables smooth, mess-free pouring with complete control over flow speed. The sturdy I-beam handle with a thumb grip on this plastic measuring cup ensures a comfortable and steady hold, reducing spills. The transparent finish of this liquid measuring cup allows for easy viewing of contents at a glance. Measuring 4.3 inches in length by 3.5 inches in width by 4.9 inches in height, this plastic measuring container provides a convenient 16-ounce capacity for everyday cooking and baking needs. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.