Met Lux Assorted Stainless Steel Measuring Spoon Set - 8-pcs, Magnetic
- Mfr # RWT1191A
- Zoro # G425037763
product price:Â
$
18.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1191A
- Zoro #
- G425037763
- UPC #
- 840126000000
- Country of Origin
- China
Description
Use the right amount of ingredients to prepare delicious dishes using our Met Lux Assorted Stainless Steel Measuring Spoon Set. This spoon set is made of solid stainless steel, making it durable without bending or rusting. With 7 different measuring spoons and 1 leveler, this metal measuring spoon set allows you to measure dry or liquid ingredients ranging from 1/8 teaspoon to 1 tablespoon. With a leveler, this dual-sided measuring spoon set lets you level off the top of cups or the spoons themselves, avoiding any wastage. The steel measuring spoons of this set are color-coded with the measurements in both U.S. and metric units for easy identification. For easy storage and access, this measuring spoon set is magnetic and can be nested together. These magnetic measuring spoons have an oval measuring head on one end and a round head on the other, allowing you to measure spices and oils without having to mix both. With a sleek look, the steel measuring spoons in this set lay flat on the counter, avoiding any spills. To save time and energy, this magnetic measuring spoon set is dishwashable. This stainless steel measuring spoon set has spoons of the measurements 1/8 teaspoon (0.62ml), 1/4 teaspoon (1.25 ml), 1/2 teaspoon (2.5ml), 3/4 teaspoon (3.75ml), 1 teaspoon (5ml), 1/2 tablespoon (7.5ml), 1 tablespoon (1.5ml). Shipped in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.