Chef 101 20 oz Natural Paper Unbleached Coffee Cup - Single Wall - 3 1/2inx3 1/2inx6 1/4in, 250PK
- Mfr # RWA0780K
- Zoro # G025025733
product price:Â
$
71.85
/pk of 250, $0.29/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0780K
- Zoro #
- G025025733
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Enjoy creamy macchiatos and steamy breakfast teas using our Chef 101 20-ounce Natural Paper Unbleached Coffee Cups. Made with premium unbleached paper, these disposable coffee cups are free from artificial dyes and add a natural touch to drink presentations. Featuring a single wall construction, these hot drink cups provide a comfortable grip and are great for serving to go beverage orders. To keep hands comfortably cool while sipping, pair these drink cups with our wide selection of coffee cup sleeves that securely slide onto the cups and protect your hands from hot beverages. These kraft coffee cups can be paired with our selection of coordinating lids to prevent messy spills. The rolled rim of these paper coffee cups offers customers an easy way to sip their coffees and teas while providing a tight-fitting seal with our compatible lids. These paper tea cups are designed with a leak-resistant seam that prevents beverages from spilling out and keeps the cups reliably intact. Great for maximizing kitchen storage at your cafe, these disposable paper coffee cups are stackable. These hot beverage cups are conveniently recyclable for a sustainable and simple way to dispose of beverages. Measuring 3.5 inches in diameter by 6.3 inches in height, these paper cups for hot chocolate hold up to 20 ounces. Shipped in a 250 count box. Cup sleeves and lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.