Chef 101 5 oz Square White Porcelain Medium Quadratto Cup - 2 1/4in x 2 1/4in x 2in, 10PK
- Mfr # RWC0042
- Zoro # G525026490
product price:Â
$
62.95
/pk of 10, $6.30/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWC0042
- Zoro #
- G525026490
- UPC #
- 818247000000
- Country of Origin
- China
Description
Bring a charming touch to mini desserts or appetizers with our Chef 101 5-ounce Square White Porcelain Medium Quadratto Cups. Featuring a chic square design and white finish, these tasting bowls beautifully display treats and make snacks the center of attention at any foodservice establishment. Made from high-quality porcelain, these chip-resistant bowls are scratch-resistant to endure constant use and maintain their premium design. These white porcelain cups are conveniently microwave-safe and oven-safe, allowing your staff members to prepare and serve warm samplers in the same cup. Containing up to 5 ounces, these porcelain cups are dishwasher-safe for quick and easy clean up after use. These white tasting cups measure 2.25 inches in length and 2 inches in height and are shipped in a 10 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.