Shop RESTAURANTWARE
Create Account
Chef 101 6 oz Rectangle Black Tin Container - with Hinged Lid, 10PK
- Mfr # RWM0170B-10
- Zoro # G025025054
product price:Â
$
22.45
/pk of 10, $2.25/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWM0170B-10
- Zoro #
- G025025054
- UPC #
- 840126000000
- Country of Origin
- China
Description
Carry your medicines using our Chef 101 6-ounce Rectangle Black Tin Containers. Made of durable tinplate material, these metal storage boxes are sturdy and do not bend or break. To avoid dropping or misplacing the lids, these tin storage containers come with hinged lids that fit perfectly to avoid leakage or spills of the contents inside during transit. The edges of these rectangular tin storage boxes with lids are rounded and provide a smooth and comfortable hold. With a sleek and compact design, these metal storage containers with lids are lightweight and easy to carry in your bags during travel. The plain surface of these tin boxes with hinged lids comes with a classy black shade that allows you to label them for identification or customize them according to your style. These rectangular containers for storage measure 4.5 inches in length by 2.75 inches in width each and holds up to 6 ounces. Sold in a 10 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.