Chef 101 Round Red Plastic Diner Platter - with Base - 8 3/4in x 8 3/4in x 1 3/4in, 100PK
- Mfr # RWT2093R
- Zoro # G525027640
product price:Â
$
394.99
/pk of 100, $3.95/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT2093R
- Zoro #
- G525027640
- UPC #
- 840126000000
- Country of Origin
- China
Description
Our Chef 101 Round Red Plastic Diner Platters are the seamless solution for showcasing your culinary creations. Made from durable plastic, these reusable platters are lightweight, making them suitable for serving fried foods, wings, sandwiches, or appetizers with ease. With its elevated base, these food platters enhances meal presentation by adding height and visual appeal. Featuring built-in drain holes, these serving trays stop water pooling during post-wash drying, ensuring cleanliness and convenience. The microwave-secure construction of these diner platters allows for quick reheating. Designed to be suitable for dishwasher use, these plastic platters ensure effortless and time-saving cleanup after busy service hours. For space-saving storage and easy portability, these stackable platters are indispensable in the foodservice industry. Measuring 8.86 inches in diameter by 1.77 inches in height, these platters are perfectly sized for all your serving needs. Sold in a 100 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.