Shop VERTERRA
See all product information
Create Account
5x7 Fixed Side Medium Rectange Tray, 300PK
- Mfr # TG-DE-5X7
- Zoro # G922914697
product price:Â
$
213.99
/pk of 300, $0.71/ea
Free Shipping & Returns
Key Features
Overall Width
7 in
Material
Balsa Wood
Height
1.1 in
Overall Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TG-DE-5X7
- Zoro #
- G922914697
- UPC #
- -
- Country of Origin
- Indonesia
- Material
- Balsa Wood
Dimensions
- Overall Width
- 7 in
- Height
- 1.1 in
- Overall Length
- 5 in
Description
Discover Verterra's Rectangle Balsa Wood Trays, a line of trays in four sizes with reinforced structure for your culinary display needs. Our large tray is especially sturdy and durable so you can rest assured knowing your food will stay where you place it. With our minimalist design featuring sloped angled sides, you can show off all your delicious creations with ease. The mini tray is especially great for smaller portions, making it the perfect pick for bite-sized treats or a single serving. If you're looking for party trays to serve up at a special occasion event like a child's birthday or bridal shower, then check out the medium or small size rectangle trays - they are large enough to make an impact but still compact enough to be budget-friendly. Best of all, this line was made with sustainability in mind: each tray is fashioned from balsa wood, wrapped in rice paper and is water and oil resistant aiding in preventing any messes, disposable, compostable and free from added chemicals. Get ready to impress guests while supporting eco-friendly practices; choose Verterra Rectangle Balsa Wood Trays today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.