Chef 101 White Standard Waist Apron - with 3 Pockets - 24in x 12in, 100PK
- Mfr # RWT1956W
- Zoro # G425025098
product price:Â
$
377.99
/pk of 100, $3.78/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1956W
- Zoro #
- G425025098
- UPC #
- 840126000000
- Country of Origin
- China
Description
Experience superior convenience and functionality with our Chef 101 White Standard Waist Aprons. Equipped with three spacious patch pockets on the front, these waitress aprons are perfect for holding all service or kitchen supplies. Featuring quick tie strings, these waist aprons ensure effortless wear and removal, saving valuable time and effort. The shortened length design of these work aprons provides convenient coverage while allowing for greater freedom of movement and ease of wear. Made from a poly-cotton blend, these bartender aprons will keep their shape and color and resist wrinkles through repeated washings. The back ties on these waiter aprons offer a customizable fit, ensuring they stay securely in place while allowing for easy adjustments. Machine washable for easy maintenance, these aprons with pockets are designed to withstand frequent laundering while retaining their color and shape. The white color of these server aprons ensures a clean presentation, ideal for front or back-of-the-house use. Measuring 24 inches in length by 12 inches in width, these white aprons are perfect for use in your restaurant, hotel, cafeteria, deli, or educational institution. Sold in a 100 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.