Clean Tek Professional 17 1/4in Black Plastic Push Broom - with Heavy Unflagged Bristles, 59in
- Mfr # RWT1867B
- Zoro # G225030070
product price:Â
$
27.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1867B
- Zoro #
- G225030070
- UPC #
- 840126000000
- Country of Origin
- China
Description
Effortlessly tackle your toughest cleaning jobs with our Clean Tek Professional 17 1/4-inch Black Plastic Push Broom. Equipped with heavy unflagged bristles, this heavy-duty push broom is designed for robust sweeping, efficiently handling large debris and rough surfaces. Ideal for both indoor and outdoor use, the plastic bristles of this push broom provide long-lasting performance for any industrial or residential setting. Featuring a plastic block with two handle attachments, this garage broom allows you to swap the broom handle sides to avoid uneven bristle wear. The 59-inch steel handle of this sweeper broom offers a long reach and added maneuverability, making it perfect for accessing and cleaning large or hard-to-reach areas. Plus, the ergonomic design of this dust broom reduces hand fatigue during prolonged use, ensuring comfort and efficiency. Measuring 62.21 inches in length by 17.13 inches in width by 2.36 inches in height, this broomstick is built for maximum coverage and effectiveness. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.