Clean Tek Professional 36in Contractor / Push Broom - with Medium Flagged Bristles, 60in Wood
- Mfr # RWT1843GR
- Zoro # G725031317
product price:Â
$
63.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1843GR
- Zoro #
- G725031317
- UPC #
- 840126000000
- Country of Origin
- China
Description
Experience superior cleaning efficiency with our Clean Tek Professional 36-inch Contractor / Push Broom. Equipped with medium flagged plastic bristles, this push broom offers a versatile cleaning performance, effectively capturing dust and debris from various surfaces. The 60-inch wood handle of this dust broom provides extended reach and comfortable handling, minimizing bending and strain during use. This heavy-duty broom boasts an ergonomic design and provides a comfortable grip during extended use. With a 36-inch long broom head, this broomstick is ideal for sweeping wide surfaces areas quickly and efficiently. Featuring metal braces, this sweeper broom prevents unthreading, ensuring a secure and stable connection between the handle and bristles for consistent and reliable performance. With total dimensions measuring 64.17 inches in length by 37.4 inches in width by 3.15 inches in height, this broom allows for efficient sweeping of large areas. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.