Clean Tek Professional 17 1/4in Black Plastic Push Broom - with Medium Flagged Bristles, 59in
- Mfr # RWT1866B
- Zoro # G425027078
product price:Â
$
27.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1866B
- Zoro #
- G425027078
- UPC #
- 840126000000
- Country of Origin
- China
Description
Efficiently tackle heavy-duty cleaning tasks with our Clean Tek Professional 17 1/4 in Black Plastic Push Broom. Equipped with medium flagged bristles, this heavy duty push broom provides versatile cleaning performance, capturing dust and debris from a variety of surfaces while maintaining durability for general-purpose use. Designed for both indoor and outdoor applications, these plastic bristles offer long-lasting performance on all surfaces. Featuring a plastic block with two handle attachments, this industrial broom allows you to swap handle sides to ensure even wear of the bristles. The 59-inch steel handle of this push sweeper broom provides a long reach and excellent maneuverability, making it easy to clean large or hard-to-reach areas. With an ergonomic design, this shop broom reduces hand fatigue during extended use, ensuring comfort for prolonged cleaning tasks. Measuring 62.21 inches in length by 17.13 inches in width by 2.36 inches in height, this garage broom is perfectly sized for efficient use in various settings. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.