Clean Tek Professional 30in Contractor / Push Broom - with Fine Flagged Bristles, 60in Wood Handle
- Mfr # RWT1839B
- Zoro # G425027252
product price:Â
$
53.09
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1839B
- Zoro #
- G425027252
- UPC #
- 840126000000
- Country of Origin
- China
Description
Achieve ultimate cleanliness with our Clean Tek Professional 30-inch Contractor / Push Broom. Equipped with fine flagged plastic bristles, this dust broom effectively captures and sweeps up dust and debris from a variety of surfaces, providing a thorough cleaning. The 60-inch wood handle of this sweeper broom provides extended reach, allowing for easy sweeping of hard-to-reach areas while minimizing bending and strain. With an ergonomic design, this contractor broom ensures comfortable handling for prolonged use. The 30-inch long broom head of this push broom allows for efficient sweeping of larger areas and makes it ideal for cleaning warehouses and outdoor spaces. Featuring metal braces, this heavy-duty broom prevents unthreading, ensuring a secure and stable connection between the handle and bristles for consistent and reliable performance. With total dimensions of 64.17 inches in length by 31.5 inches in width by 3.15 inches in height, this broomstick is ideal for large cleaning tasks. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.