Clean Tek Professional 24in Contractor / Push Broom - with Heavy Flagged Bristles, 60in Wood
- Mfr # RWT1844BL
- Zoro # G125023615
product price:Â
$
47.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1844BL
- Zoro #
- G125023615
- UPC #
- 840126000000
- Country of Origin
- China
Description
Effortlessly tackle demanding cleaning tasks with our Clean Tek Professional 24-inch Contractor / Push Broom. This sweeper broom is equipped with heavy flagged plastic bristles, making it perfect for efficiently dislodging and sweeping larger debris from rough or uneven surfaces. Featuring a 60-inch wood handle, this heavy-duty broom offers extended reach and comfortable handling, allowing for easy sweeping of hard-to-reach areas while minimizing bending and strain. This dust broom has an ergonomic design and enables comfortable handling during prolonged use. The 24-inch long broom head of this contractor broom is designed for tackling tough sweeping tasks on large surfaces. Built with metal braces, this push broom prevents unthreading, ensuring a secure and stable connection between the handle and bristles for consistent and reliable performance. Measuring 64.17 inches in length by 25.59 inches in width by 3.15 inches in height, this broomstick can cover expansive areas efficiently. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.