Clean Tek Professional 4 Qt Red Cleaning Bucket - 7in x 6 1/4in x 8 1/2in
- Mfr # RWT1978R
- Zoro # G925023341
product price:Â
$
14.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1978R
- Zoro #
- G925023341
- UPC #
- 840126000000
- Country of Origin
- China
Description
Ensure your cleaning tasks are efficient with our Clean Tek Professional 4-quart Red Cleaning Bucket. Designed from sturdy plastic, this cleaning bucket is built to withstand heavy use and resist damage, providing long-lasting durability for all your cleaning needs. This plastic pail's compact size makes it easy to store and maneuver, fitting into tight spaces and making it convenient for various tasks. The bright red color of this plastic bucket helps to easily identify it, reducing the chances of misplacement or mix-ups in busy environments. Equipped with an attached handle, this red bucket ensures easy carrying and maneuvering, providing added convenience for transporting and using the bucket. With a generous capacity of 4-quart, this plastic bucket with handle measures 7.09 inches in length by 6.3 inches in width by 8.46 inches in height and is perfectly sized for a variety of cleaning tasks. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.