RW Clean 3 Qt Square Red Plastic Sanitizing Bucket - with Plastic Handle - 7in x 6 3/4in x 6in, 6PK
- Mfr # BNRW0810R
- Zoro # G525025257
product price:Â
$
54.35
/pk of 6, $9.06/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0810R
- Zoro #
- G525025257
- UPC #
- 840126000000
- Country of Origin
- China
Description
Boost your cleaning routine with our RW Clean 3-quart Square Red Plastic Cleaning Bucket. Built from tough plastic, this bucket is made to endure the demands of everyday sanitizing tasks. Markings inside the bucket in both quarts and liters assist with accurate dilution during cleaning tasks. The bold red color enables fast visual recognition. Outfitted with an ergonomic plastic handle, this cleaning bucket ensures a steady and comfortable grip, minimizing strain during repeated use. An integrated spout supports precise, spill-free pouring after use. Clearly marked with "SANITIZER" and important safety messaging, it helps team members quickly identify the correct bucket. With a 3-quart capacity, this sanitizer bucket is well-suited for smaller sanitizing jobs and can easily access tight or narrow areas. Measuring 7 inches in length by 6.75 inches in width by 6 inches in height, this bucket is a smart addition to your cleaning supplies. Bundle of 6 buckets included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.