Clean Tek Professional 64 gal Rectangle Gray Plastic Wheeled Trash Can - with Lid - 28 1/2in x 23
- Mfr # RWT2025GR
- Zoro # G925023259
product price:Â
$
115.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT2025GR
- Zoro #
- G925023259
- UPC #
- 840126000000
- Country of Origin
- China
Description
Enhance cleanliness and convenience in your foodservice establishment with our Clean Tek Professional 64-gallon Rectangle Gray Plastic Wheeled Trash Can. Featuring a hinged lid, this trash can with wheels helps contain odors and maintain a tidy appearance, ensuring waste is kept out of sight. Pair this rolling trash bin with the compatible step-on attachment (SKU: RWT2029S) for hands-free operation, making waste disposal effortless and hygienic. Heavy-duty wheels on this rolling garbage bin make it easy to maneuver across various surfaces, providing convenience during transportation and disposal. The ergonomic molded-in handle offers a comfortable grip and reliable steering for both pushing and pulling. Crafted from premium plastic, this rolling garbage can withstand heavy-duty use in busy environments, ensuring durability and longevity. With a substantial 64-gallon capacity, this outdoor trash can is perfect for high-volume waste disposal, minimizing the need for frequent emptying. The classic gray color of this plastic bin can blend effortlessly with most decor, maintaining a professional appearance. Measuring 28.54 inches in length by 23.03 inches in width by 42.91 inches in height, this garbage bin with wheels has a capacity of 64 gallons. Sold in a 1 count box. Step-on attachment is available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.