Clean Tek Professional Black Plastic 8in Automatic Paper Towel Roll Dispenser - 12in x 8 3/4in
- Mfr # RWT1187B
- Zoro # G825026138
product price:Â
$
192.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1187B
- Zoro #
- G825026138
- UPC #
- 840126000000
- Country of Origin
- China
Description
Conveniently dispense paper towels for your guests with our Clean Tek Professional Black Plastic 8 in Automatic Paper Towel Roll Dispenser. Made from high-quality ABS plastic, this bathroom roll dispenser is durable enough to withstand rigorous everyday use. Featuring a motion sensor, this automatic hand towel dispenser offers touch-free dispensing of paper towels to minimize the spread of germs. Plus, you can use the touch sensor of this dispenser to manually dispense paper towels if they get stuck inside. The intuitive control panel of this touchless paper towel dispenser allows you to change between the 2 sensor modes and adjust towel lengths to three different sizes. This tissue paper dispenser dispenses sheets at a consistent length to avoid excess usage and product wastage. To avoid tampering, this mountable paper towel roll dispenser comes with a safety lock system. The LED indicators of this tissue roll dispenser indicate its working performance. This dispenser unit works with an AC or DC power supply using a power adaptor or four D-sized batteries. Measuring 12 inches long by 8.75 inches wide by 15.5 inches tall, this dispensing machine is compatible with our 8-inch paper towel rolls (SKU: RWA1192K & SKU: RWA1192W). Shipped in a 1 count box. Paper towel rolls are available and sold separately. Power adapter and batteries are not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.