Clean Tek Professional Gray 3-Shelf Janitor Cart - 18 gal Bag, 4 Buckets - 44in x 18 1/2in x 43
- Mfr # RWT1962GR
- Zoro # G625029971
product price:Â
$
188.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1962GR
- Zoro #
- G625029971
- UPC #
- 840126000000
- Country of Origin
- China
Description
Optimize your cleaning routine with our Clean Tek Professional Gray 3-Shelf Janitor Cart. This janitor cart comes with a rugged 18-gallon bag that provides ample space for waste or laundry collection, and it can be easily removed for emptying. For efficient cleaning, this cleaning cart comes with 4 removable buckets that are color-coded, making it easy to distinguish your cleaning supplies. Each included bucket of this cleaning trolley holds up to 4 quarts and offers ample capacity for various cleaning tasks. Equipped with 3 sturdy shelves, this cleaning cart on wheels provides storage space for cleaning supplies and equipment, ensuring efficiency and organization in any cleaning task. The mop and broom holder of this janitor trolley keeps cleaning tools securely in place, providing easy access and organization while you work. Plus, this gray cleaning trolley features 4 non-marking casters that provide additional mobility without damaging your hard floors. The retaining lip on this heavy-duty janitor cart keeps your items from falling off. Measuring 44.09 inches in length by 18.5 inches in width by 43.31 inches in height, this gray cleaning cart offers generous dimensions for all your cleaning needs. Sold in a box with 1 janitor cart, 1 bag, and 4 buckets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.