Shop RESTAURANTWARE
Create Account
Clean Tek Professional Gray 3-Shelf Janitor Cart - 18 gal Bag, Lid, 2 Buckets, 1 Wringer, 1
- Mfr # RWT1986GR
- Zoro # G625024280
product price:Â
$
308.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1986GR
- Zoro #
- G625024280
- UPC #
- 840126000000
- Country of Origin
- China
Description
Enhance your cleaning efficiency with our Clean Tek Professional Gray 3-Shelf Janitor Cart. This janitor cart comes with a rugged 18-gallon bag that provides ample space for waste or laundry collection and can be easily removed for emptying. Featuring a lid to help hide soiled linens and reduce odors, this cleaning cart ensures a more pleasant environment. This cleaning trolley includes 2 removable buckets that are color-coded, allowing you to distinguish your cleaning supplies for safe, efficient cleaning. The wringer of this janitorial cart has a press-down style handle and effectively removes excess water from mop heads. Each bucket of this gray cart can hold up to 4 quarts, offering ample capacity for various cleaning tasks and efficient liquid management. Designed to provide storage space, this cleaning cart on wheels features locking cabinet doors to keep cleaning supplies secure and out of sight. This janitor trolley has 3 sturdy shelves, providing ample storage space for cleaning supplies and equipment, ensuring efficiency and organization in any cleaning task. The mop and broom holder of this 3-shelf cleaning cart keeps your tools in place, providing easy access and organization while you work. With 4 non-marking casters, this gray janitor trolley provides additional mobility without damaging your hard floors. The retaining lip of this premium cleaning cart keeps your items from falling off. Measuring 44.09 inches in length by 27.95 inches in width by 38.98 inches in height, this janitor cart with shelves offers ample space for all your cleaning needs. Sold in a box with 1 janitor cart, 1 bag, 1 lid, 1 locking cabinet, 1 wringer, and 2 buckets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.