Clean Tek Professional Gray 3-Shelf Janitor Cart - 18 gal Bag, Lid, 6 Buckets and 1 Wringer - 44
- Mfr # RWT1963GR
- Zoro # G525034266
product price:Â
$
294.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1963GR
- Zoro #
- G525034266
- UPC #
- 840126000000
- Country of Origin
- China
Description
Upgrade your cleaning routine with our Clean Tek Professional Gray 3-Shelf Janitor Cart. Featuring an 18-gallon bag, this cleaning cart provides ample space for waste or laundry collection and can be easily removed for emptying. The included lid of this janitor cart helps hide soiled linens and reduces odors, ensuring a more pleasant environment. Equipped with 6 removable, color-coded buckets, this cleaning trolley allows you to distinguish cleaning supplies for safe, efficient cleaning. The included wringer of this cleaning cart on wheels has a press-down style handle and effectively removes excess water from mop heads, enhancing cleaning efficiency and reducing drying time. Each bucket on this janitor trolley holds up to 4 quarts, offering ample capacity for various cleaning tasks. With 3 sturdy shelves, this gray janitor cart provides ample storage space for supplies and equipment, ensuring efficiency and organization in any cleaning task. The mop and broom holder of this heavy-duty cart keeps cleaning tools securely in place, offering easy access and organization while you work. Equipped with 4 non-marking casters, this gray cleaning cart provides additional mobility without damaging hard floors. The retaining lip of this heavy-duty cart keeps your items from falling off, ensuring everything stays in place. Measuring 44.09 inches in length by 18.5 inches in width by 43.31 inches in height, this durable janitor cart offers robust capacity and functionality. Sold in a box with 1 janitor cart, 1 bag, 1 lid, 1 winger, and 6 buckets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.