Shop RESTAURANTWARE
Create Account
Clean Tek Professional Gray Universal Sorbent Pad - Extra Duty, Perforated - 15in x 19in, 100PK
- Mfr # RWA1658GR
- Zoro # G025036890
product price:Â
$
160.99
/pk of 100, $1.61/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWA1658GR
- Zoro #
- G025036890
- UPC #
- 840126000000
- Country of Origin
- China
Description
Prevent workplace spills with these versatile spill pads. Clean Tek Professional Non-Flammable Spill Pads absorb all oil-based, water-based, and chemical-based fluids, ensuring your work area remains safe and clean. With a universal sorbent material, these oil-absorbent pads are compatible with a variety of liquids, including oils, coolants, solvents, and water, making them essential for kitchens, food processing facilities, and catering events. The non-flammable design enhances safety in high-temperature settings like commercial kitchens. Featuring a durable extra-duty construction, these universal absorbent pads withstand heavy use in high-traffic areas, while the perforated design allows for easy tearing, reducing waste and improving operational efficiency. Made from nonwoven polypropylene, each pad measures 14.9 inches by 18.8 inches, covering a larger surface area for quicker response times. Ensure your establishment is always ready for unexpected spills with these spill pads. Each order includes 100 Clean Tek Professional Non-Flammable Spill Pads.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.